1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG S14M-2590-S440
S14M, 14 mm Pitch, 2590 mm Pitch Length, 440 mm Width, 185 Teeth
Mi Item #
11325532
MFR #
PHG S14M-2590-S440
Price
$1,706.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG S14M-2590-S440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG S14M-2590-S440
S14M, 14 mm Pitch, 2590 mm Pitch Length, 440 mm Width, 185 Teeth
Mi Item #
11325532
MFR #
PHG S14M-2590-S440
Mfr description
PHG S14M-2590-S440 BELTING AND BELT DRIV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,706
.65
/each
Add to Cart
Specifications
Dimensions
Overall
Width
440 mm
Pitch
14 mm
Pitch Length
2590 mm
Details
Belt Type
S14M
Number Of
Teeth
185
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items