1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHP 6-8V1800TB
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #
11325557
MFR #
PHP 6-8V1800TB
Price
$2,076.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
SKF PHP 6-8V1800TB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHP 6-8V1800TB
V-belt Pulley - 8V Belt Section, 6 Groove, Bushing Required Bore Size, 18.0000 in O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #
11325557
MFR #
PHP 6-8V1800TB
Mfr description
PHP 6-8V1800TB PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,076
.94
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
8V
Bore Diameter
Bushing Required
Outside
Diameter
18.0000 in
Weight
180 lbs
Details
Bore Type
Taper Lock Bushed
Bushing Series
4545
Material
Cast Iron
Number Of
Grooves
6
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items