Motion
PHC C20B-3X5MTR

SKF
PHC C20B-3X5MTR

Roller Chain - 20B Series, 20B / 1-1/4 in, 3 Strand, Carbon steel Material
Mi Item #11325562
MFR #PHC C20B-3X5MTR
Price$1,676.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C20B-3X5MTR

Roller Chain - 20B Series, 20B / 1-1/4 in, 3 Strand, Carbon steel Material
Mi Item #11325562
MFR #PHC C20B-3X5MTR

Mfr description
PHC C20B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,676.70/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0394 in, 26.39 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1810 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    11.34 kg, 7.62 lbs
  • Weight per Foot
    7.62 lbs, 11.34 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Conveyor Chains
  • Manufacturer Catalog Number
    PHC C20B-3X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    20B
  • Standards Met
    BS
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)