Motion
PHP 3-3V3350TB

SKF
PHP 3-3V3350TB

V-belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 33.5000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #11325563
MFR #PHP 3-3V3350TB
Price$2,087.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 3-3V3350TB

V-belt Pulley - 3V, 3VX Belt Section, 3 Groove, Bushing Required Bore Size, 33.5000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Mi Item #11325563
MFR #PHP 3-3V3350TB

Mfr description
PHP 3-3V3350TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,087.57/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    33.5000 in
  • Weight
    76.2 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)