Motion
PHS 160-1TB35

SKF
PHS 160-1TB35

35 Teeth, Steel Material
MI ITEM #11325564
MFR #PHS 160-1TB35
List Price$2,087.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 160-1TB35

35 Teeth, Steel Material
MI ITEM #11325564
MFR #PHS 160-1TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,087.62/each for your price

Overview

Mfr description
PHS 160-1TB35 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    35
  • Material
    Steel
  • Maximum Bore Diameter
    4.0000 in
  • Length Through Bore
    4.0000 in
  • Outside Diameter
    23.4201 in
  • Overall Width
    4.0000 in
  • Hub Diameter
    7.7500 in
  • Weight
    118.26 lbs, 53.6 kg
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text