Specifications
Dimensions
- Plate Height1.3071 in
Details
- Chain Number24B-2
- Chain Number & Pitch24B / 1-1/2 in
- Chain StandardBritish Standard
- Number Of Strands Across2
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)