Motion
PHS 12B-2C114

SKF
PHS 12B-2C114

Roller Chain Sprocket - 12B / 3/4 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11325611
MFR #PHS 12B-2C114
List Price$2,161.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2C114

Roller Chain Sprocket - 12B / 3/4 in, C Hub, 114 Teeth, Steel Material
MI ITEM #11325611
MFR #PHS 12B-2C114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,161.25/each for your price

Overview

Mfr description
PHS 12B-2C114 SPROCKET

Specifications

  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.5118 in
  • Hub Type
    C
  • Pitch Diameter
    27.2189 in
  • Maximum Bore Diameter
    3.6614 in
  • Weight
    52.91 lbs, 24 kg
  • Overall Width
    2.4803 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text