Motion
PHS 24B-1C60

SKF
PHS 24B-1C60

Roller Chain Sprocket - 24B / 1-1/2 in, C Hub, 60 Teeth, Steel Material
Mi Item #11325635
MFR #PHS 24B-1C60
Price$2,209.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1C60

Roller Chain Sprocket - 24B / 1-1/2 in, C Hub, 60 Teeth, Steel Material
Mi Item #11325635
MFR #PHS 24B-1C60

Mfr description
PHS 24B-1C60 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,209.40/each

Specifications

Dimensions

  • Hub Diameter
    6.2992 in
  • Maximum Bore Diameter
    5.2362 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    28.661 in
  • Weight
    176.48 lbs, 80.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)