Motion
PHG D330X4

SKF
PHG D330X4

Classical Wrapped Banded V-Belt - D, 1-1/4 in Top Width, 4 Strand, 333 in Nominal Outside Length, Smooth
MI ITEM #11325643
MFR #PHG D330X4
List Price$1,550.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D330X4

Classical Wrapped Banded V-Belt - D, 1-1/4 in Top Width, 4 Strand, 333 in Nominal Outside Length, Smooth
MI ITEM #11325643
MFR #PHG D330X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,550.53/each for your price

Overview

Mfr description
PHG D330X4 BELTING AND BELT DRIVE

Specifications

  • Section
    D
  • Number Of Strands
    4
  • Nominal Outside Length
    333 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text