Motion
PHC 16S-4X10FT

SKF
PHC 16S-4X10FT

Roller Chain - Oil Field Chains Series, 16S / 1 in, Solid Roller, 4 Strand, Carbon Steel Material
Mi Item #11325646
MFR #PHC 16S-4X10FT
Price$1,952.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16S-4X10FT

Roller Chain - Oil Field Chains Series, 16S / 1 in, Solid Roller, 4 Strand, Carbon Steel Material
Mi Item #11325646
MFR #PHC 16S-4X10FT

Mfr description
PHC 16S-4X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,952.26/each

Specifications

Dimensions

  • Inside Width
    0.6200 in, 15.75 mm
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pin Length
    4.8390 in, 122.90 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Width
    0.6200 in, 15.75 mm
  • Weight
    10.24 kg, 6.881 lbs
  • Weight per Foot
    6.881 lbs, 10.24 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    16S-4
  • Chain Number & Pitch
    16S / 1 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    PHC 16S-4X10FT
  • Material
    Carbon Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Links
    120
  • Number Of Strands Across
    4
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shock Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API SPEC 7F-1993, ANSI, ISO, DIN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)