Motion
PHC 140-2DRX10FT

SKF
PHC 140-2DRX10FT

Roller Chain - 140 Series, 140 / 1-3/4 in, 2 Strand, Carbon Steel Material
Mi Item #11325655
MFR #PHC 140-2DRX10FT
Price$1,684.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 140-2DRX10FT

Roller Chain - 140 Series, 140 / 1-3/4 in, 2 Strand, Carbon Steel Material
Mi Item #11325655
MFR #PHC 140-2DRX10FT

Mfr description
PHC 140-2DRX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,684.73/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.6142 in, 41 mm
  • Link Plate Thickness
    0.2205 in, 5.60 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pitch
    1-3/4 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    33.4 lbs, 49.705 kg
  • Weight per Foot
    33.4 lbs, 49.705 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    140-2DR
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromate
  • Manufacturer Catalog Number
    PHC 140-2DRX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    140
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)