Motion
PHS 32B-2B28

SKF
PHS 32B-2B28

Roller Chain Sprocket - 32B / 2 in, B Hub, 28 Teeth, Steel Material
Mi Item #11325658
MFR #PHS 32B-2B28
Price$2,256.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-2B28

Roller Chain Sprocket - 32B / 2 in, B Hub, 28 Teeth, Steel Material
Mi Item #11325658
MFR #PHS 32B-2B28

Mfr description
PHS 32B-2B28 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,256.49/each

Specifications

Dimensions

  • Hub Diameter
    7.8740 in
  • Maximum Bore Diameter
    5.1181 in
  • Overall Width
    4.7244 in
  • Pitch Diameter
    17.8618 in
  • Weight
    222.95 lbs, 101 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)