Motion
PHS 32B-1C45

SKF
PHS 32B-1C45

Roller Chain Sprocket - 32B / 2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #11325678
MFR #PHS 32B-1C45
Price$2,284.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1C45

Roller Chain Sprocket - 32B / 2 in, C Hub, 45 Teeth, Steel Material
MI ITEM #11325678
MFR #PHS 32B-1C45

Mfr description
PHS 32B-1C45 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,284.80/each

Specifications

Dimensions

  • Hub Diameter
    7.0866 in
  • Maximum Bore Diameter
    5.4724 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    28.6713 in
  • Weight
    257.88 lbs, 117 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)