Motion
PHS 140-1C48

SKF
PHS 140-1C48

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 48 Teeth, Steel Material
MI ITEM #11325717
MFR #PHS 140-1C48
List Price$2,368.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1C48

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 48 Teeth, Steel Material
MI ITEM #11325717
MFR #PHS 140-1C48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,368.43/each for your price

Overview

Mfr description
PHS 140-1C48 SPROCKET

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0000 in
  • Hub Type
    C
  • Outside Diameter
    27.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Weight
    150.31 lbs, 68.2 kg
  • Overall Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought