Motion
PHS 28B-1C48

SKF
PHS 28B-1C48

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 48 Teeth, Steel Material
Mi Item #11325720
MFR #PHS 28B-1C48
Price$2,368.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1C48

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 48 Teeth, Steel Material
Mi Item #11325720
MFR #PHS 28B-1C48

Mfr description
PHS 28B-1C48 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,368.75/each

Specifications

Dimensions

  • Hub Diameter
    7.0866 in
  • Maximum Bore Diameter
    5.2756 in
  • Overall Width
    3.5433 in
  • Pitch Diameter
    26.7571 in
  • Weight
    138.27 lbs, 62.7 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)