Motion
PHS 100-2C70

SKF
PHS 100-2C70

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 70 Teeth, Steel Material
MI ITEM #11325721
MFR #PHS 100-2C70
List Price$2,370.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-2C70

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 70 Teeth, Steel Material
MI ITEM #11325721
MFR #PHS 100-2C70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,370.19/each for your price

Overview

Mfr description
PHS 100-2C70 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.5000 in
  • Hub Type
    C
  • Outside Diameter
    28.5799 in
  • Maximum Bore Diameter
    5.3799 in
  • Weight
    197.42 lbs, 89.6 kg
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought