Motion
PHS 100-1C90

SKF
PHS 100-1C90

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 90 Teeth, Steel Material
MI ITEM #11325724
MFR #PHS 100-1C90
List Price$2,377.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1C90

Roller Chain Sprocket - 100 / 1-1/4 in, C Hub, 90 Teeth, Steel Material
MI ITEM #11325724
MFR #PHS 100-1C90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,377.47/each for your price

Overview

Mfr description
PHS 100-1C90 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    90
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0000 in
  • Hub Type
    C
  • Outside Diameter
    36.5500 in
  • Maximum Bore Diameter
    5.2500 in
  • Weight
    184.4 lbs, 83.6 kg
  • Overall Width
    3.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought