Motion
PHS 160-1A45

SKF
PHS 160-1A45

Roller Chain Sprocket - 160 / 2 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11325755
MFR #PHS 160-1A45
List Price$2,438.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 160-1A45

Roller Chain Sprocket - 160 / 2 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11325755
MFR #PHS 160-1A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,438.85/each for your price

Overview

Mfr description
PHS 160-1A45 SPROCKET

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    29.8000 in
  • Weight
    204.44 lbs, 92.7 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text