Motion
PHE 40GCSERSB

SKF
PHE 40GCSERSB

Gear Coupling Hub - Cplg Size: 40
Mi Item #11325764
MFR #PHE 40GCSERSB
Price$2,154.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 40GCSERSB

Gear Coupling Hub - Cplg Size: 40
Mi Item #11325764
MFR #PHE 40GCSERSB

Mfr description
PHE 40GCSERSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,154.61/each

Specifications

Dimensions

  • Coupling Size
    40
  • Coupling Size Code
    40
  • Hub Diameter
    9.6457 in, 245 mm
  • Maximum Bore
    6.2992 in, 160 mm
  • Maximum Bore Diameter
    6.2992 in, 160 mm
  • Min Bore Diameter
    2.5197 in, 64 mm
  • Weight
    110 lbs

Details

  • Coupling Type
    Gear couplings
  • Manufacturer Catalog Number
    PHE 40GCSERSB
  • Performance Features
    Can withstand shaft misalignment, Can withstand high torque, Can withstand harsh conditions
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)