Motion
PHS 16B-3C57

SKF
PHS 16B-3C57

Roller Chain Sprocket - 16B / 1 in, C Hub, 57 Teeth, Steel Material
Mi Item #11325777
MFR #PHS 16B-3C57
Price$2,503.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3C57

Roller Chain Sprocket - 16B / 1 in, C Hub, 57 Teeth, Steel Material
Mi Item #11325777
MFR #PHS 16B-3C57

Mfr description
PHS 16B-3C57 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,503.24/each

Specifications

Dimensions

  • Hub Diameter
    7.0866 in
  • Maximum Bore Diameter
    4.2126 in
  • Overall Width
    4.3307 in
  • Pitch Diameter
    18.1524 in
  • Weight
    113.21 lbs, 51.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)