Motion
PHS 32B-1C48

SKF
PHS 32B-1C48

Roller Chain Sprocket - 32B / 2 in, C Hub, 48 Teeth, Steel Material
MI ITEM #11325792
MFR #PHS 32B-1C48
List Price$2,546.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1C48

Roller Chain Sprocket - 32B / 2 in, C Hub, 48 Teeth, Steel Material
MI ITEM #11325792
MFR #PHS 32B-1C48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,546.51/each for your price

Overview

Mfr description
PHS 32B-1C48 SPROCKET

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    C
  • Pitch Diameter
    31.1307 in
  • Maximum Bore Diameter
    5.4724 in
  • Weight
    287.55 lbs, 130 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text