Motion
PHS 200-1C30

SKF
PHS 200-1C30

Roller Chain Sprocket - 200 / 2-1/2 in, C Hub, 30 Teeth, Steel Material
MI ITEM #11325852
MFR #PHS 200-1C30
List Price$2,691.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 200-1C30

Roller Chain Sprocket - 200 / 2-1/2 in, C Hub, 30 Teeth, Steel Material
MI ITEM #11325852
MFR #PHS 200-1C30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,691.85/each for your price

Overview

Mfr description
PHS 200-1C30 SPROCKET

Specifications

  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    8.5000 in
  • Hub Type
    C
  • Outside Diameter
    25.2902 in
  • Maximum Bore Diameter
    5.7500 in
  • Weight
    212.44 lbs, 96.4 kg
  • Overall Width
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text