Motion
PHS 28B-1C54

SKF
PHS 28B-1C54

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #11325858
MFR #PHS 28B-1C54
List Price$2,705.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1C54

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 54 Teeth, Steel Material
MI ITEM #11325858
MFR #PHS 28B-1C54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,705.13/each for your price

Overview

Mfr description
PHS 28B-1C54 SPROCKET

Specifications

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    C
  • Pitch Diameter
    30.0972 in
  • Maximum Bore Diameter
    5.2756 in
  • Weight
    164.47 lbs, 74.6 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text