Motion
PHS 32B-1A57

SKF
PHS 32B-1A57

Roller Chain Sprocket - 32B / 2 in, A Hub, 57 Teeth, Steel Material
MI ITEM #11325865
MFR #PHS 32B-1A57
Price$2,713.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1A57

Roller Chain Sprocket - 32B / 2 in, A Hub, 57 Teeth, Steel Material
MI ITEM #11325865
MFR #PHS 32B-1A57

Mfr description
PHS 32B-1A57 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.77/each

Specifications

Dimensions

  • Pitch Diameter
    36.3055 in
  • Weight
    322.34 lbs, 146 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    57
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)