Motion
PHP 8-8V1800-M

SKF
PHP 8-8V1800-M

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #11325869
MFR #PHP 8-8V1800-M
Price$2,574.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 8-8V1800-M

V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 18 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
Mi Item #11325869
MFR #PHP 8-8V1800-M

Mfr description
PHP 8-8V1800-M PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,574.49/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18 in
  • Weight
    235 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)