Motion
PHS 180-1C35

SKF
PHS 180-1C35

Roller Chain Sprocket - 180 / 2-1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #11325874
MFR #PHS 180-1C35
Price$2,747.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 180-1C35

Roller Chain Sprocket - 180 / 2-1/4 in, C Hub, 35 Teeth, Steel Material
MI ITEM #11325874
MFR #PHS 180-1C35

Mfr description
PHS 180-1C35 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,747.00/each

Specifications

Dimensions

  • Hub Diameter
    8.5000 in
  • Maximum Bore Diameter
    5.7500 in
  • Outside Diameter
    26.3500 in
  • Overall Width
    4.3799 in
  • Weight
    222.47 lbs, 101 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)