Motion
PHS 12B-3TB114

SKF
PHS 12B-3TB114

114 Teeth, Steel Material
MI ITEM #11325945
MFR #PHS 12B-3TB114
List Price$2,945.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-3TB114

114 Teeth, Steel Material
MI ITEM #11325945
MFR #PHS 12B-3TB114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,945.89/each for your price

Overview

Mfr description
PHS 12B-3TB114 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    114
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.9921 in
  • Pitch Diameter
    27.2189 in
  • Overall Width
    5.5118 in
  • Hub Diameter
    5.5118 in
  • Weight
    105.07 lbs, 47.7 kg
  • Chain Number & Pitch
    12B / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text