Motion
PHC 24B-1SSX10FT

SKF
PHC 24B-1SSX10FT

Roller Chain - 24B-1SS Series, 24B / 1-1/2 in, 1 Strand, Stainless steel Material
Mi Item #11325955
MFR #PHC 24B-1SSX10FT
Price$5,799.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 24B-1SSX10FT

Roller Chain - 24B-1SS Series, 24B / 1-1/2 in, 1 Strand, Stainless steel Material
Mi Item #11325955
MFR #PHC 24B-1SSX10FT

Mfr description
PHC 24B-1SSX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,799.50/each

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Height
    1.3071 in, 33.20 mm
  • Link Plate Thickness
    0.1890 in, 4.79 mm
  • Pin Diameter
    0.5760 in, 14.63 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.3071 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    15.7 lbs, 23.36 kg
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    24B-1SS
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Manufacturer Catalog Number
    PHC 24B-1SSX10FT
  • Material
    Stainless steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 400 °C, -4 to 752 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature, Low Temperature
  • Series
    24B-1SS
  • Standards Met
    BS, EN
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)