Motion
PHS 180-1A45

SKF
PHS 180-1A45

Roller Chain Sprocket - 180 / 2-1/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11325992
MFR #PHS 180-1A45
Price$3,124.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 180-1A45

Roller Chain Sprocket - 180 / 2-1/4 in, A Hub, 45 Teeth, Steel Material
MI ITEM #11325992
MFR #PHS 180-1A45

Mfr description
PHS 180-1A45 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,124.61/each

Specifications

Dimensions

  • Outside Diameter
    33.5299 in
  • Weight
    284.6 lbs, 129 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)