Motion
PHC 32B-2DRX10FT

SKF
PHC 32B-2DRX10FT

Roller Chain - 32B Series, 32B / 2 in, 2 Strand, Carbon Steel Material
MI ITEM #11325999
MFR #PHC 32B-2DRX10FT
Price$2,556.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 32B-2DRX10FT

Roller Chain - 32B Series, 32B / 2 in, 2 Strand, Carbon Steel Material
MI ITEM #11325999
MFR #PHC 32B-2DRX10FT

Mfr description
PHC 32B-2DRX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,556.03/each

Specifications

Dimensions

  • Inside Width
    1.2200 in, 30.98 mm
  • Link Plate Height
    1.6535 in, 42 mm
  • Link Plate Thickness
    0.2362 in, 6 mm
  • Pin Diameter
    0.7010 in, 17.80 mm
  • Pitch
    2 in
  • Plate Height
    1.6540 in
  • Roller Width
    1.2201 in, 30.99 mm
  • Weight
    22.6 lbs, 10.25 kg
  • Weight per Foot
    6.89 lbs, 10.25 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    32B-2DR
  • Chain Number & Pitch
    32B / 2 in
  • Chain Standard
    British Standard
  • Chain Type
    Corrosion Resistant duplex chain, Dacrotized, British standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromate
  • Manufacturer Catalog Number
    PHC 32B-2DRX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    32B
  • Standards Met
    BS
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)