Motion
PHE 55GCRSB

SKF
PHE 55GCRSB

Gear Coupling Hub - Cplg Size: 55, Double Flex
Mi Item #11326003
MFR #PHE 55GCRSB
Price$3,034.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 55GCRSB

Gear Coupling Hub - Cplg Size: 55, Double Flex
Mi Item #11326003
MFR #PHE 55GCRSB

Mfr description
PHE 55GCRSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,034.29/each

Specifications

Dimensions

  • Bore Diameter
    102 mm
  • Bore Length
    6.6142 in, 168 mm
  • Coupling Size
    55
  • Coupling Size Code
    55
  • Hub Diameter
    10.9843 in, 279 mm
  • Length Through Bore
    6.6142 in, 168 mm
  • Maximum Bore
    8.6614 in, 220 mm
  • Maximum Bore Diameter
    8.6614 in, 220 mm
  • Min Bore Diameter
    4.0157 in, 102 mm
  • Weight
    170 lbs

Details

  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Double Engagement
  • Coupling Type
    Gear Coupling
  • Design Features
    Crowned Teeth, Double Engagement
  • Flex Type
    Double Flex
  • Manufacturer Catalog Number
    PHE 55GCRSB
  • Performance Features
    Accommodate parallel and angular misalignment, Accommodate axial movement
  • Product Type
    Gear Coupling Hubs
  • Tooth Profile
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)