Motion
PHS 28B-2C40

SKF
PHS 28B-2C40

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 40 Teeth, Steel Material
MI ITEM #11326019
MFR #PHS 28B-2C40
Price$3,241.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-2C40

Roller Chain Sprocket - 28B / 1-3/4 in, C Hub, 40 Teeth, Steel Material
MI ITEM #11326019
MFR #PHS 28B-2C40

Mfr description
PHS 28B-2C40 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,241.92/each

Specifications

Dimensions

  • Hub Diameter
    7.8740 in
  • Maximum Bore Diameter
    5.3937 in
  • Overall Width
    4.7244 in
  • Pitch Diameter
    22.3047 in
  • Weight
    241.34 lbs, 109 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)