Motion
PHC 180-2CX10FT

SKF
PHC 180-2CX10FT

Roller Chain - 180 Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #11326024
MFR #PHC 180-2CX10FT
Price$2,328.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 180-2CX10FT

Roller Chain - 180 Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #11326024
MFR #PHC 180-2CX10FT

Mfr description
PHC 180-2CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,328.33/each

Specifications

Dimensions

  • Inside Width
    1.3969 in, 35.48 mm
  • Link Plate Height
    2.1102 in, 53.60 mm
  • Link Plate Thickness
    0.2830 in, 7.20 mm
  • Pin Diameter
    0.6874 in, 17.46 mm
  • Pitch
    2-1/4 in
  • Roller Width
    1.3969 in, 35.48 mm
  • Weight
    19.9 lbs, 29.61 kg
  • Weight per Foot
    19.9 lbs, 29.62 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180-2C
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 180-2CX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    180
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)