Motion
PHS 120-2C45

SKF
PHS 120-2C45

Roller Chain Sprocket - 120 / 1-1/2 in, C Hub, 45 Teeth, Steel Material
Mi Item #11326030
MFR #PHS 120-2C45
Price$3,292.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-2C45

Roller Chain Sprocket - 120 / 1-1/2 in, C Hub, 45 Teeth, Steel Material
Mi Item #11326030
MFR #PHS 120-2C45

Mfr description
PHS 120-2C45 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,292.35/each

Specifications

Dimensions

  • Hub Diameter
    7.5000 in
  • Maximum Bore Diameter
    5.3799 in
  • Outside Diameter
    22.3500 in
  • Overall Width
    6.0000 in
  • Weight
    188.39 lbs, 85.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    45
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)