Motion
PHC 200SHH-1X10FT

SKF
PHC 200SHH-1X10FT

Roller Chain - 200 Series, 200 / 2-1/2 in, 1 Strand, Steel Material
Mi Item #11326038
MFR #PHC 200SHH-1X10FT
Price$6,229.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 200SHH-1X10FT

Roller Chain - 200 Series, 200 / 2-1/2 in, 1 Strand, Steel Material
Mi Item #11326038
MFR #PHC 200SHH-1X10FT

Mfr description
PHC 200SHH-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,229.08/each

Specifications

Dimensions

  • Pitch
    2-1/2 in

Details

  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Type
    Super Heavy Series
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)