Motion
PHE 1140TGRSB

SKF
PHE 1140TGRSB

Grid Coupling Hub - 1140 Coupling Size Code, 2.5980 in Bore Diameter
Mi Item #11326041
MFR #PHE 1140TGRSB
Price$2,799.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1140TGRSB

Grid Coupling Hub - 1140 Coupling Size Code, 2.5980 in Bore Diameter
Mi Item #11326041
MFR #PHE 1140TGRSB

Mfr description
PHE 1140TGRSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,799.39/each

Specifications

Dimensions

  • Bore Diameter  
    2.5980 in
  • Coupling Size Code
    1140
  • Outside Diameter
    10.0000 in
  • Overall Length
    7.2520 in
  • Weight
    166.449 lbs

Details

  • Coupling Component
    Hub Only
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)