Motion
PHS 32B-1C54

SKF
PHS 32B-1C54

Roller Chain Sprocket - 32B / 2 in, C Hub, 54 Teeth, Steel Material
Mi Item #11326042
MFR #PHS 32B-1C54
Price$3,364.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1C54

Roller Chain Sprocket - 32B / 2 in, C Hub, 54 Teeth, Steel Material
Mi Item #11326042
MFR #PHS 32B-1C54

Mfr description
PHS 32B-1C54 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,364.34/each

Specifications

Dimensions

  • Hub Diameter
    7.0866 in
  • Maximum Bore Diameter
    5.4724 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    34.3969 in
  • Weight
    293.85 lbs, 133 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)