Motion
PHC 160-2X5MTR

SKF
PHC 160-2X5MTR

Roller Chain - 160-2 Series, 160 / 2 in, 2 Strand, Carbon steel Material
Mi Item #11326047
MFR #PHC 160-2X5MTR
Price$2,528.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 160-2X5MTR

Roller Chain - 160-2 Series, 160 / 2 in, 2 Strand, Carbon steel Material
Mi Item #11326047
MFR #PHC 160-2X5MTR

Mfr description
PHC 160-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,528.94/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8819 in, 47.79 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5618 in, 14.26 mm
  • Pitch
    2 in
  • Roller Width
    1.2421 in, 31.55 mm
  • Weight
    13.5 lbs, 20.09 kg
  • Weight per Foot
    13.51 lbs

Details

  • Application
    Power Transmission
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 160-2X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    160-2
  • Standards Met
    ANSI
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)