Motion
PHE 30GCSET

SKF
PHE 30GCSET

Complete Gear Coupling - Cplg Size 30, Double Flex, 9.4488 in OD, 7.3622 in, 187 mm Length
Mi Item #11326051
MFR #PHE 30GCSET
Price$2,759.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 30GCSET

Complete Gear Coupling - Cplg Size 30, Double Flex, 9.4488 in OD, 7.3622 in, 187 mm Length
Mi Item #11326051
MFR #PHE 30GCSET

Mfr description
PHE 30GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,759.04/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    7.3622 in, 187 mm
  • Coupling Size
    30
  • Coupling Size Code
    30
  • Maximum Bore
    4.3701 in, 111 mm
  • Maximum Bore Diameter  
    4.3701 in, 111 mm
  • Min Bore Diameter  
    1.4961 in, 38 mm
  • Outside Diameter
    240 mm
  • Overall Length
    187 mm
  • Sleeve Outside Diameter  
    9.4488 in
  • Weight
    94.8 lbs

Details

  • Compatible Part Number
    PHE 30GCRSB, PHE 30GCCOVER, PHE 30GCKIT
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Style
    Double Engagement
  • Coupling Type
    Gear Coupling
  • Design Features
    Double Engagement, Lubricated Design
  • Flex Type
    Double Flex
  • Horsepower @ 100 RPM
    170 hp
  • Includes
    2 x PHE 30GCRSB, 2 x PHE 30GCCOVER, PHE 30GCKIT
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    PHE 30GCSET
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    107094.4 in/lb
  • Number Of Pieces
    5
  • Performance Features
    Maximum speed 4400 rpm, Power per 100 r, min 170 HP, Rated torque 12100 Nm
  • Product Type
    Complete Gear Couplings
  • Series
    Gear couplings
  • Torque Capacity
    107,094.40 in-lb, 12,100.00 N-m
  • Torque Rating (in-lb)
    107,094.40 in-lb, 12,100.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)