Motion
PHS 24B-1C72

SKF
PHS 24B-1C72

Roller Chain Sprocket - 24B / 1-1/2 in, C Hub, 72 Teeth, Steel Material
MI ITEM #11326060
MFR #PHS 24B-1C72
List Price$3,420.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1C72

Roller Chain Sprocket - 24B / 1-1/2 in, C Hub, 72 Teeth, Steel Material
MI ITEM #11326060
MFR #PHS 24B-1C72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,420.47/each for your price

Overview

Mfr description
PHS 24B-1C72 SPROCKET

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.2992 in
  • Hub Type
    C
  • Pitch Diameter
    34.387 in
  • Maximum Bore Diameter
    5.2362 in
  • Weight
    245.84 lbs, 112 kg
  • Overall Width
    3.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought