Motion
PHG 4578-14M-S430

SKF
PHG 4578-14M-S430

14M, 14 mm Pitch, 4578 mm Pitch Length, 430 mm Width, 327 Teeth, Neoprene Material
Mi Item #11326067
MFR #PHG 4578-14M-S430
Price$2,868.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 4578-14M-S430

14M, 14 mm Pitch, 4578 mm Pitch Length, 430 mm Width, 327 Teeth, Neoprene Material
Mi Item #11326067
MFR #PHG 4578-14M-S430

Mfr description
PHG 4578-14M-S430 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,868.75/each

Specifications

Dimensions

  • Belt Height
    10 mm
  • Overall Width  
    430 mm
  • Pitch
    14 mm
  • Pitch Length
    4578 mm

Details

  • Additional Details
    Low stretch Glass Fiber cords;Oil resistant;Heat resistant;Ozone resistant;Suitable for tropical climates
  • Belt Section
    14M
  • Belt Type
    14M
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    327
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)