Motion
PHE 45GCSERSB

SKF
PHE 45GCSERSB

Gear Coupling Hub - Cplg Size: 45
Mi Item #11326074
MFR #PHE 45GCSERSB
Price$3,018.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 45GCSERSB

Gear Coupling Hub - Cplg Size: 45
Mi Item #11326074
MFR #PHE 45GCSERSB

Mfr description
PHE 45GCSERSB COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,018.56/each

Specifications

Dimensions

  • Coupling Size
    45
  • Coupling Size Code
    45
  • Hub Diameter
    274 mm, 10.7874 in
  • Maximum Bore
    183 mm, 7.2047 in
  • Maximum Bore Diameter
    183 mm, 7.2047 in
  • Min Bore Diameter
    76 mm, 2.9921 in
  • Weight
    148 lbs

Details

  • Coupling Type
    Gear couplings
  • Manufacturer Catalog Number
    PHE 45GCSERSB
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)