Motion
PHC 160-3CX10FT

SKF
PHC 160-3CX10FT

Roller Chain - 160 Series, 160 / 2 in, Cottered, 3 Strand, Alloy Steel Material
Mi Item #11326075
MFR #PHC 160-3CX10FT
Price$2,471.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 160-3CX10FT

Roller Chain - 160 Series, 160 / 2 in, Cottered, 3 Strand, Alloy Steel Material
Mi Item #11326075
MFR #PHC 160-3CX10FT

Mfr description
PHC 160-3CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,471.19/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8820 in, 47.79 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    7.3460 in, 186.59 mm
  • Pitch
    2 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    20.17 lbs, 30.016 kg
  • Weight per Foot
    20.17 lbs, 30.016 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-3
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 160-3CX10FT
  • Material
    Alloy Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Links
    60
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    160
  • Standards Met
    ISO 606, ASME B29.1M, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)