Motion
PHC 40S-1X10FT

SKF
PHC 40S-1X10FT

Roller Chain - Oil Field Chains Series, 40S / 2- 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11326098
MFR #PHC 40S-1X10FT
Price$3,125.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40S-1X10FT

Roller Chain - Oil Field Chains Series, 40S / 2- 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11326098
MFR #PHC 40S-1X10FT

Mfr description
PHC 40S-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,125.62/each

Specifications

Dimensions

  • Inside Width
    1.4900 in, 37.85 mm
  • Link Plate Height
    2.3740 in, 60.29 mm
  • Link Plate Thickness
    0.3150 in, 8 mm
  • Pin Diameter
    0.7810 in, 19.83 mm
  • Pin Length
    3.4330 in, 87.20 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.3740 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Weight
    10.65 lbs, 15.85 kg
  • Weight per Foot
    10.65 lbs, 15.85 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    40S-1
  • Chain Number & Pitch
    40S / 2- 1/2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 40S-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oil Field Chains
  • Standards Met
    API, ISO 606, ANSI, BS, DIN, JIS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)