Motion
PHS 16B-2TB95

SKF
PHS 16B-2TB95

95 Teeth, Steel Material
MI ITEM #11326115
MFR #PHS 16B-2TB95
List Price$3,652.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-2TB95

95 Teeth, Steel Material
MI ITEM #11326115
MFR #PHS 16B-2TB95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,652.26/each for your price

Overview

Mfr description
PHS 16B-2TB95 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    95
  • Material
    Steel
  • Maximum Bore Diameter
    4.0000 in
  • Length Through Bore
    4.0157 in
  • Pitch Diameter
    30.2449 in
  • Overall Width
    4.0000 in
  • Hub Diameter
    8.6260 in
  • Weight
    147.71 lbs, 67 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text