Motion
PHS 24B-1A95

SKF
PHS 24B-1A95

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 95 Teeth, Steel Material
MI ITEM #11326126
MFR #PHS 24B-1A95
List Price$3,728.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1A95

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 95 Teeth, Steel Material
MI ITEM #11326126
MFR #PHS 24B-1A95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,728.24/each for your price

Overview

Mfr description
PHS 24B-1A95 SPROCKET

Specifications

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    95
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    36.2976 in
  • Weight
    405.39 lbs, 184 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought