Motion
PHS 28B-1TB60

SKF
PHS 28B-1TB60

60 Teeth, Steel Material
MI ITEM #11326142
MFR #PHS 28B-1TB60
List Price$3,810.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1TB60

60 Teeth, Steel Material
MI ITEM #11326142
MFR #PHS 28B-1TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,810.58/each for your price

Overview

Mfr description
PHS 28B-1TB60 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    60
  • Material
    Steel
  • Maximum Bore Diameter
    4.0000 in
  • Length Through Bore
    4.0157 in
  • Pitch Diameter
    33.4378 in
  • Overall Width
    4.0000 in
  • Hub Diameter
    8.6260 in
  • Weight
    168.52 lbs, 76.4 kg
  • Chain Number & Pitch
    28B / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text