Motion
PHS 140-1C70

SKF
PHS 140-1C70

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 70 Teeth, Steel Material
MI ITEM #11326155
MFR #PHS 140-1C70
Price$3,880.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1C70

Roller Chain Sprocket - 140 / 1-3/4 in, C Hub, 70 Teeth, Steel Material
MI ITEM #11326155
MFR #PHS 140-1C70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,880.88/each

Specifications

Dimensions

  • Hub Diameter
    7.5000 in
  • Maximum Bore Diameter
    5.3799 in
  • Outside Diameter
    40.0201 in
  • Overall Width
    5.0000 in
  • Weight
    282.59 lbs, 128 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Material
    Steel
  • Number Of Teeth
    70
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 140-1C70 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought