Motion
PHC 20B-1X100FT

SKF
PHC 20B-1X100FT

Roller Chain - 20B Series, 20B / 1-1/4 in, Cottered, 1 Strand, Steel Material
Mi Item #11326156
MFR #PHC 20B-1X100FT
Price$3,049.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20B-1X100FT

Roller Chain - 20B Series, 20B / 1-1/4 in, Cottered, 1 Strand, Steel Material
Mi Item #11326156
MFR #PHC 20B-1X100FT

Mfr description
PHC 20B-1X100FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,049.39/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0390 in, 26.39 mm
  • Link Plate Thickness
    0.1770 in, 4.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pin Length
    1.7720 in, 45 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.0394 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    3.7 kg, 2.486 lbs
  • Weight per Foot
    2.486 lbs, 3.7 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    20B-1
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    European Standard
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    PHC 20B-1X100FT
  • Material
    Steel
  • Number Of Links
    960
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    20B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)