1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHS 32B-1A68
Roller Chain Sprocket - 32B / 2 in, A Hub, 68 Teeth, Steel Material
MI ITEM #
11326161
MFR #
PHS 32B-1A68
Price
$3,930.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain Sprockets
SKF PHS 32B-1A68
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHS 32B-1A68
Roller Chain Sprocket - 32B / 2 in, A Hub, 68 Teeth, Steel Material
MI ITEM #
11326161
MFR #
PHS 32B-1A68
Mfr description
PHS 32B-1A68 SPROCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,930
.11
/each
Add to Cart
Specifications
Dimensions
Pitch Diameter
43.3055 in
Weight
468.99 lbs, 213 kg
Details
Bore Type
Rough Stock Bore
Chain Number & Pitch
32B / 2 in
Hub Style
A
Hub Type
A
Material
Steel
Number Of Teeth
68
Product Type
Stock Bore Sprockets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items